missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickies Men's Black Industrial 874™ Work Pant
Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.
Supplier: Dickies P874BK3232
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye
- Pocket: Welt back pockets
- Waistband: Inner-lined, 2 in.
- Distinctive tunnel belt loops
- Product Collection: Flex
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
32 x 32 in. | |
Polyester, Cotton | |
Open | |
4 |
Men's | |
Black | |
Stitched |