missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dickies Men's Charcoal Long Sleeve Industrial Work Shirt
Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.
$43.56 - $43.56
Specifications
Gender | Men's |
---|---|
Material | Cotton, Polyester |
Color | Charcoal |
Neck Style | Gripper |
Seam Type | Sewn |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17005180
|
Dickies
L535CHRGS |
Small (Regular) |
N/A
|
|
|||||
17005181
|
Dickies
L535CHRGM |
Medium (Regular) |
N/A
|
|
|||||
17005182
|
Dickies
L535CHRGL |
Large (Regular) |
N/A
|
|
|||||
17005183
|
Dickies
L535CHRGXL |
X-Large (Regular) |
N/A
|
|
|||||
17005184
|
Dickies
L535CHRG2XL |
2X-Large (Regular) |
N/A
|
|
|||||
17005185
|
Dickies
L535CHRG3XL |
3X-Large (Regular) |
N/A
|
|
|||||
17005186
|
Dickies
L535CHRG4XL |
4X-Large (Regular) |
N/A
|
|
|||||
17005187
|
Dickies
L535CHRG5XL |
5X-Large (Regular) |
N/A
|
|
|||||
17005188
|
Dickies
L535CHTLM |
Medium (Long) |
N/A
|
|
|||||
17005189
|
Dickies
L535CHTLL |
Large (Long) |
N/A
|
|
|||||
17005190
|
Dickies
L535CHTLXL |
X-Large (Long) |
N/A
|
|
|||||
17005191
|
Dickies
L535CHTL2XL |
2X-Large (Long) |
N/A
|
|
|||||
17005192
|
Dickies
L535CHTL3XL |
3X-Large (Long) |
N/A
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pockets with pencil stall
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
Men's | |
Charcoal | |
Sewn |
Cotton, Polyester | |
Gripper | |
Set-in Sleeve |