missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickies Men's Dark Charcoal Premium Industrial Cargo Pant

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

Supplier:  Dickies LP72DC3232

 View more versions of this product

Catalog No. 17005811



Description

Description

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™
Specifications

Specifications

32 x 32 in.
Polyester, Cotton
Open
6
Men's
Dark Charcoal
Stitched
SDS
Documents

Documents

Promotions

Promotions