missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Men's Navy Lab Coats with Exterior Pocket

Men's navy lab coat features three convenient exterior pockets for storage of writing utensils and small tools.

Supplier:  Red Kap™ KP14NVRG36

 View more versions of this product

Catalog No. 17000896


Explore available promotions

Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester / 20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • 41.5 in. back length on all regular sizes (45.5 in. on longs)
Specifications

Specifications

General Purpose Lab Coat
Men's
Navy
Hemmed
Non-sterile
3
91.4 cm
X-Small
Polyester, Cotton
Buttons
Reusable
Standard Length
36 in.
Sewn
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions