missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickies Men's Navy Short Sleeve Industrial Work Shirt

Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.

Supplier:  Dickies S535NVRG4XL

 View more versions of this product

Catalog No. 17005109


Explore available promotions

Description

Description

  • Number of Pockets: 2
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 4.25 oz. Poplin
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant
  • Collar: Two piece convertible collar with sewn in stays
  • Pocket: Hex chest pocket with pencil stall.
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™
Specifications

Specifications

4X-Large (Regular)
Cotton, Polyester
Gripper
Short Sleeve
Men's
Navy
Sewn
Videos
SDS
Documents

Documents

Promotions

Promotions