missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Blue Unisex Lab Coats with Knit Cuffs
Knit wrist cuffs provide a comfortable and secure fit.
$22.01 - $22.01
Specifications
Gender | Unisex |
---|---|
Material | Polycotton |
Color | Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Catalog Number | Mfr. No. | Size | Length (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Length (English) | Price | Quantity | ||||
19181586
|
Fisherbrand™
19181586 |
Small | 40.9 in. |
Each for $22.01
Case of 20 Each for $391.20
|
|
||||
19181587
|
Fisherbrand™
19181587 |
Medium | 41.7 in. |
Each for $22.01
Case of 20 Each for $391.20
|
|
||||
19181588
|
Fisherbrand™
19181588 |
Large | 42.5 in. |
Each for $22.01
Case of 20 Each for $391.20
|
|
||||
19181589
|
Fisherbrand™
19181589 |
X-Large | 43.3 in. |
Each for $22.01
Case of 20 Each for $391.20
|
|
||||
19181590
|
Fisherbrand™
19181590 |
2X-Large | 44.1 in. |
Each for $22.01
Case of 20 Each for $391.20
|
|
||||
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Knitted cuffs
- Blue
Specifications
Unisex | |
Blue | |
Knit | |
Standard Pointed |
Polycotton | |
Snaps | |
3 |