missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 43-113 Aramid Fiber Flame Resistant Gloves

Gloves are resistant to contact, convective, and radiant heat. Designed for intermittent handling of hot, dry objects up to 350°C.

$184.22 - $1073.25

Specifications

ANSI Abrasion Rating ANSI 3
Color Yellow
Cut Resistance Rating ANSI A5
Material Aramid Fiber
Temperature (English) Max. 660°F
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-010-288
View Documents
Ansell
43113090
9
Pack of 6 Each for $184.22
Case of 6 Pack for $1,105.32
Only null left
 
19-010-289
View Documents
Ansell
43113100
10
Case of 36 Each for $1,073.25
Only null left
 
Description

Description

  • Aramid Fiber shell provides resistance to cuts and heat
  • Designed for intermittent handling of dry, hot objects up to 350°C
  • Flame resistant design will not melt, drip, or propogate a flame
  • Gloves are resistant to contact, convective, and radiant heat
  • Long knitwrist cuff extends protection to the wrist
Specifications

Specifications

ANSI 3
ANSI A5
660°F
Intermittent Handling of Hot, Dry Objects
43-113
Yellow
Aramid Fiber
350°C
Knit
7
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'