missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
PURELL™ MESSENGER™ ES6 Graphite Panel Floor Stand with Dispenser
Elegant stand that makes PURELL™ Hand Sanitizer available anywhere.
Supplier: PURELL™ 7316DSSLV
Description
- Includes PURELL™ ES6 Hand Sanitizer Dispenser - Graphite
- May be personalized with your message on the front and back of the stand
- Low profile baseplate designed to maximize stability
- Lightweight and easily moved when cleaning the facility
- Silver baseplate hides dirt and always looks good
- Accessorize with the Small PURELL™ MESSENGER™ Stand Signs or the PURELL™ MESSENGER™ Floor Stand Hygiene Bracket
- Uses PURELL™ ES6 1200 mL Hand Sanitizer refills
- SANITARY SEALED™ PET refill bottle with the tear-off collar for easy recyclability
Specifications
Floor Stand Dispenser | |
40 cm | |
6 cm | |
Plastic | |
1 |
Black | |
16.75 cm | |
Hand Sanitizer | |
Freestanding | |
Front-loading with Opening |