missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle

Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle has a deep hull to minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

 View more versions of this product

Catalog No. 11-476-341


Explore available promotions

Description

Description

  • Designed to fit boiling & distilling style round bottom flasks
  • Operating temperatures up to 450°C (842°F)
  • Durable plastic-coated chemical resistant metal housing
  • Heating element provides uniform, even heat
  • Built-in power controller and magnetic stirrer
  • Includes stirring pellet
  • Adjustable min/max heating for low/high volume contents
  • Thermally insulated and grounded for safety
  • LED heater-on indicator light
  • 120VAC nominal voltage: 5 ft (1.5 m) long power cord with standard 3-prong plug

Warranty

1-year

Specifications

Specifications

100 mL
Magnetic stirring mantle
120 V
Stirring Heating Mantle
Heating Mantle
Simultaneously heating and stirring contents of a round bottom flask
Built-in control
Round Bottom Flasks
5 ft (1.5 m) long pwer cord with standard 3-prong plug
110 W
450°C (Max.)
Up to 1600 U/min
Videos
SDS
Documents

Documents

Promotions

Promotions