missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle
Fisherbrand™ Metal-Housed Magnetic Stirring Heating Mantle has a deep hull to minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.
Description
- Designed to fit boiling & distilling style round bottom flasks
- Operating temperatures up to 450°C (842°F)
- Durable plastic-coated chemical resistant metal housing
- Heating element provides uniform, even heat
- Built-in power controller and magnetic stirrer
- Includes stirring pellet
- Adjustable min/max heating for low/high volume contents
- Thermally insulated and grounded for safety
- LED heater-on indicator light
- 120VAC nominal voltage: 5 ft (1.5 m) long power cord with standard 3-prong plug
Warranty
1-year
Specifications
250 mL | |
Magnetic stirring mantle | |
120 V | |
Stirring Heating Mantle | |
Heating Mantle | |
Simultaneously heating and stirring contents of a round bottom flask |
Built-in control | |
Round Bottom Flasks | |
5 ft (1.5 m) long pwer cord with standard 3-prong plug | |
165 W | |
450°C (Max.) | |
Up to 1600 U/min |