missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Cage Rack Lab Cart, Autoclavable
Preconfigured cage racks available in two footprints.
$5179.25 - $5179.25
Specifications
| Product Type | Utility Cart |
|---|---|
| Color | Silver |
| For Use With (Application) | Hi-temp, Washable Applications |
| Height (English) | 69 in. |
| Height (Metric) | 175.3 cm |
| Catalog Number | Mfr. No. | Width (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) | Price | Quantity | |||||
|
13-451-082
|
Metro™
LC5S2460 |
61 cm |
Each for $5,179.25
|
|
|||||
Description
- Carts come standard with swedged posts and aluminum split sleeves
- Units measure 69 in. high (175.3cm) including casters
- Footprints: 18 x 60 in. (45.7 x 152.4cm) or 24 x 60 in. (61 x 152.4cm)
Order Info
Casters must be ordered separately.
Specifications
| Utility Cart | |
| Hi-temp, Washable Applications | |
| 175.3 cm | |
| 60 in. | |
| Stainless Steel |
| Silver | |
| 69 in. | |
| 5 Stainless Steel autoclave shelves with swedged posts and aluminum split sleeves | |
| 152.4 cm | |
| 5 |