missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ myCart Series™ Utility Cart, Black
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
$580.42 - $935.11
Specifications
Product Type | Utility Cart |
---|---|
Certifications/Compliance | NSF |
Color | Black |
For Use With (Application) | Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects |
Material | Polymer |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | No. of Shelves | Includes | Load Bearing Capacity (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | No. of Shelves | Includes | Load Bearing Capacity (English) | Price | Quantity | ||
13-460-126
|
Metro™
MY263625BL |
40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93 cm) | 2 | Four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | 400 lb. |
Each for $745.08
|
|
||
13-460-122
|
Metro™
MY162724BL |
31.43 x 18.31 x 35.37 in. (79.9 x 46.5 x 89.9 cm) | 2 | Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | 300 lb. |
Each for $580.42
|
|
||
13-460-124
|
Metro™
MY203024BL |
34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9 cm) | 2 | Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | 300 lb. |
Each for $624.42
|
|
||
13-460-123
|
Metro™
MY162734BL |
31.43 x 18.31 x 35.37 in. (79.9 x 46.5 x 89.9 cm) | 3 | Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | 400 lb. |
Each for $699.21
|
|
||
13-460-127
|
Metro™
MY263635BL |
40.25 x 27.68 x 36.62 in. (102.2 x 70.3 x 93 cm) | 3 | Four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | 500 lb. |
Each for $935.11
|
|
||
13-460-125
|
Metro™
MY203034BL |
34.37 x 23.5 x 35.37 in. (87.3 x 59.7 x 89.9 cm) | 3 | Four 4 in. dia. Thermoplastic swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 in. H labels | 400 lb. |
Each for $790.21
|
|
||
Description
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Black
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Specifications
Utility Cart | |
Black | |
Polymer |
NSF | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects |