missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ Starsys™ Preconfigured Mobile Workstation, Personal Protective Equipment Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts

Catalog No. 19-123-317


Explore available promotions

Includes: Non-locking mobile shell, one 6 in. polymer drawers, three 9 in. Polymer drawer, taupe drawer pulls

Description

Description

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 × 18.38 in. (1.3 × 46.7cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)

Specifications

Specifications

Preconfigured Mobile Workstation
109.2 cm
24.9 in.
Non-locking mobile shell, 6 in. Polymer drawers, three 9 in. Polymer drawer, taupe drawer pulls
24.9 in.
43 in.
Epoxy-coated
63.3 cm
Aluminum, Epoxy, Polymer
57.9 cm
SDS
Documents

Documents

Promotions

Promotions