missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Metro™ Super Erecta™ Solid Shelf, Stainless Steel, Autoclavable and Cart-Washable
Keep autoclave equipment neat and in place. Metro Super Erecta™ Solid Shelf is perfect for autoclave and cart washing applications.
$878.58 - $878.58
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Equipment) | Metro™ Super Erecta™ Shelving System |
Product Type | Solid Shelf |
Color | Silver |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Qty | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Qty | ||||
13-450-954
|
Metro™
2460NFS |
24 in. | 60 in. |
Each for $878.58
|
|
||||
Description
- All-stainless construction
- Order aluminum split sleeves with stainless C-rings for corrosive, high-temperature autoclave or cart washing applications (13-450-953)
Specifications
Autoclavable | |
Solid Shelf | |
Stainless Steel |
Metro™ Super Erecta™ Shelving System | |
Silver |