missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters

Choose from various types of casters to match your corrosion resistance needs

Supplier:  Metro™ 5PC

 View more versions of this product

Catalog No. 13-450-950

Alert:

The total weight of equipment and load should not exceed three times the load rating per caster.


Includes: Donut bumpers.

Description

Description

Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.

  • Rigid stem casters are ordered two per unit for improved tracking and handling
  • Rigid caster channels are provided with each two rigid stem casters and is based on shelf width
Polymer Casters
  • Polymer casters offer corrosion resistance and enhanced durability
  • All-polymer horn, stainless steel axle and hardware
  • Polyurethane wheel
  • Sleeve-style axle bearing
  • Optional toe-operated brake mechanism
Stainless Steel Cart-Washable Casters
  • Grease sealed with zerk fittings in swivel and axle
  • High-temperature Autoclave Casters
    • Temperature rated for up to 300°F (149°C)

    Order Info

    Shelf width must be known when ordering rigid casters. Brakes are foot-operated.

    Specifications

    Specifications

    Polyurethane, Flat
    5 in.
    Yes
    135 kg
    Metro™ Super Erecta™ wire shelving
    300 lb.
    -20 to 120°F
    Swivel Stem Caster
    12.7 cm
    -49 to 49°C
    Not Autoclavable
    Polymer
    SDS
    Documents

    Documents

    Promotions

    Promotions