missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Temperature Probes for Benchtop pH Meter
For use with Benchtop pH Meters.
$553.90 - $848.23
Specifications
Material | Stainless Steel |
---|---|
Temperature (Metric) Operating | 150°C |
Type | ATC |
For Use With (Equipment) | pH meter |
Temperature (English) Operating | 302°F |
Catalog Number | Mfr. No. | Probe | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Probe | Price | Quantity | ||||||
01-911-296
|
Mettler Toledo™
51300164 |
NTC 30kilohm ATC |
Each for $553.90
|
|
||||||
01915639
|
Mettler Toledo™
51300165 |
PT1000 |
Each for $848.23
|
|
||||||
Description
- Material: Stainless-steel
- Length: 120mm
- Diameter: 3mm
Specifications
Stainless Steel | |
ATC | |
302°F | |
120 mm | |
3 mm |
150°C | |
pH meter | |
4.7 in. | |
0.12 in. |