missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ EasyPlus™ Titration Sensors
Specially developed for use with the EasyPlus Titrators.
Supplier: Mettler Toledo™ 30043103
Description
- Used for routine acid/base application in aqueous media and non-aqueous solutions
- Delivers quality and reliable results
- Made of glass
pH aqueous Sensor
- Ideal for acid/base titrations in aqueous media
- Determines acidity in juice, milk and wine
- Simultaneously measures m- and p-value in water
- Used in acid/base titrations in non-aqueous media such as free fatty acid content of edible oils
Specifications
BNC Fixed Cable | |
Conductor | |
Glass | |
0°F to 140°F |
EG11-BNC Sensor pH aqueous | |
Ceramic | |
3mol/L KCl | |
0°C to 60°C |