missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ 605-ISM Dissolved Oxygen Sensors
For use with the SevenExcellence™ bench meter and the SevenGo Pro™ portable instrument.
Supplier: Mettler Toledo™ 51344611
Description
- With 2m fixed cable
- Measurement ranges from 0 to 200% and from 0 to 20 mg/L
- Need to be rugged enough to withstand harsh conditions in factories, laboratories or in field
- Membrane is protected by steel mesh
- Shaft is made out of high resistant glass fibre reinforced PPS
- Shaft length of 120mm and shaft diameter of 12mm
- Temperature ranges from 0° to 60°C
- BNC/RCA (Cinch) connectors
Specifications
0 to 200% | |
Polarographic Dissolved Oxygen |