missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ InLab™ OptiOx Dissolved Oxygen Sensor
Based on the reliable optical RDO (Rugged Dissolved Oxygen) technology, for measurement of dissovedOxygen content in aqueous samples. Mettler Toledo InLab OptiOx Dissolved Oxygen Sensor can be used with S479, S975 and S900 Seven Excellence, SG9 and SG98 SevenGo meters.
Supplier: Mettler Toledo™ 51344623
Description
- Optical technology does not consume Oxygen - Stirring is not needed
- Immediately ready to use - No need for polarization
- Easy handling with zero maintenance - no Membranes or Solutions
- Equipped for use in harsh, field based environments
- Suitable for wide range of aqueous applications
- Detection: Optical
- Measurement range: 0 to 500%, 0 to 50mg/L
- Temperature range: 0° to 50°C
- Connection: mini LTW
- Shaft length: 65mm
Specifications
10m Cable | |
Digital Dissolved Oxygen | |
0°C to 50°C |
0 to 500% | |
32°F to 122°F |