missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Standard ME Analytical Lab Balance
The Standard ME Analytical Lab Balance simplifies weighing tasks and increases efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise analytical weighing results. Designed to last, with a solid metal base and stainless-steel weighing pan.
$2877.61 - $4135.12
Specifications
Display Type | Backlit LCD |
---|---|
Readability | 0.1 mg |
Repeatability | 0.08 mg |
Stabilization Time | 2 sec. |
Type | Analytical Balance |
Catalog Number | Mfr. No. | Capacity | Model | Calibration | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Calibration | Price | Quantity | |||
01-912-400
|
Mettler Toledo™
30029077 |
52 g | ME54E | External |
Each for $2,877.61
|
|
|||
01-912-401
|
Mettler Toledo™
30029076 |
120 g | ME104E | External |
Each for $3,282.39
|
|
|||
01-913-921
|
Mettler Toledo™
30029066 |
220 g | ME204 | Internal |
Each for $4,135.12
|
|
|||
Description
- Balance Type: Analytical Balance (4-Place Balance)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection (available with Internal or External Calibration)
- Calibration Type: Internal/External
- Balance Housing: Die-cast aluminum, ABS
- Connection Type: RS232, Bluetooth (optional)
- Display: Backlit LCD
- ME-T (FACT Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Compliance
Meets ISO/GLP documentation requirements.
Specifications
Backlit LCD | |
0.08 mg | |
Analytical Balance | |
100/240 V 50/60 Hz |
0.1 mg | |
2 sec. | |
4.7 kg |