missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Standard ME Precision Lab Balance
Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.
Supplier: Mettler Toledo™ 30029122
Description
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal/External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: RS232, Bluetooth (optional)
- Display: Backlit LCD
See how it ranks among Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
Keys | |
RS-232 | |
Backlit LCD | |
Formulation, Totaling, Dynamic Weighing, Piece Counting | |
±0.02 g | |
ME1002E | |
1 sec. | |
10°C to 30°C | |
31.9 x 20 x 10 cm | |
31.9 cm | |
7.8 in. | |
20 cm | |
3.9 in. | |
7 in. | |
7 lb. | |
100/240 V 50/60 Hz | |
10 W | |
50/60 Hz |
ISO/GLP | |
1200 g | |
0.01 g | |
Protective Cover, Universal AC Adapter, EC Declaration of Conformity | |
ABS Plastic, Die-cast Aluminum, Stainless Steel | |
0.007 g | |
50°F to 86°F | |
Precision Balance | |
12.5 in. | |
18 cm | |
7 in. | |
18 cm | |
10 cm | |
18 cm | |
3.2 kg | |
100/240 V | |
0.3 A | |
External |