missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Standard ME Precision Lab Balance

Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.

Supplier:  Mettler Toledo™ 30029884

 View more versions of this product

Catalog No. 01-912-411


Explore available promotions

Description

Description

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD

See how it ranks among Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
Specifications

Specifications

Keys
RS-232
Backlit LCD
Formulation, Totaling, Dynamic Weighing, Piece Counting
±0.2 g
ME4001E
1 sec.
10°C to 30°C
31.9 x 20 x 10 cm
31.9 cm
7.8 in.
20 cm
3.9 in.
7 in.
7 lb.
100/240 V 50/60 Hz
10 W
50/60 Hz
ISO/GLP
4200 g
0.1 g
Protective Cover, Universal AC Adapter, EC Declaration of Conformity
ABS Plastic, Die-cast Aluminum, Stainless Steel
0.07 g
50°F to 86°F
Precision Balance
12.5 in.
18 cm
7 in.
18 cm
10 cm
18 cm
3.2 kg
100/240 V
0.3 A
External
SDS
Documents

Documents

Promotions

Promotions