Learn More
Mettler Toledo™ Advanced MS Semi-MicroBalance
Advanced MS Semi-MicroBalance measures the precise weight of very small quantities out to 5 decimal places, while accounting for environmental influences. Efficient design includes front adjustable feet to simplify leveling and ergonomic draft shield doors for easy sample placement and dosing.
Supplier: Mettler Toledo™ 11142068
Description
Mettler Toledo Advanced MS Semi-Microbalances measure the precise weight of small quantities out to five decimal places with the highly accurate MonoBloc weigh cell. The adjustable feet at the front of the balance simplify leveling and the ergonomic draft shield doors are designed for easy cleaning. Mettler Toledo offers a service guarantee for the entirity of your product's lifecycle.
- Balance Type: Semi-Microbalance (5-Place Balance)
- Weigh Cell: MonoBloc Weigh Cell
- Calibration Type: Internal (FACT Automatic)
- Balance Housing: Die-cast Aluminum, Plastic PA-12
- Connection Type: USB-B; RS232
- Display: High contrast display
See how it ranks among our Advanced balance line:
- MS (Semi-micro, MS-TS, MS-L)
- ML-T
Specifications
UL, CSA, OIML | |
220, 82 g | |
0.01, 0.1 mg | |
±0.2 mg | |
MS205DU | |
3 mg | |
50°F to 86°F | |
Semi-micro Analytical Balance | |
14.09 in. | |
9.72 in. | |
24.7 cm | |
13.03 in. | |
14.9 lb. | |
12 VDC 50/60 Hz | |
2.25 A |
RS-232C | |
LCD | |
Weighing cell with two internal calibration weight | |
Die-cast Aluminum, Stainless Steel, Plastic | |
<±0.08 mg | |
4 sec. | |
10°C to 30°C | |
35.8 x 24.7 x 33.1 cm | |
35.8 cm | |
3.1 in. | |
8 cm | |
33.1 cm | |
6.8 kg | |
12 VDC | |
50/60 Hz |