missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Advanced MS Semi-MicroBalance

Advanced MS Semi-MicroBalance measures the precise weight of very small quantities out to 5 decimal places, while accounting for environmental influences. Efficient design includes front adjustable feet to simplify leveling and ergonomic draft shield doors for easy sample placement and dosing.

Supplier:  Mettler Toledo™ 11142056

 View more versions of this product

Catalog No. 01-911-370

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Mettler Toledo Advanced MS Semi-Microbalances measure the precise weight of small quantities out to five decimal places with the highly accurate MonoBloc weigh cell. The adjustable feet at the front of the balance simplify leveling and the ergonomic draft shield doors are designed for easy cleaning. Mettler Toledo offers a service guarantee for the entirity of your product's lifecycle.

  • Balance Type: Semi-Microbalance (5-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, Plastic PA-12
  • Connection Type: USB-B; RS232
  • Display: High contrast display

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T
Specifications

Specifications

UL, CSA, OIML
120 g
0.01 mg
±0.1 mg
MS105
3 mg
50°F to 86°F
Semi-micro Analytical Balance
14.09 in.
9.72 in.
24.7 cm
13.03 in.
14.9 lb.
12 VDC 50/60 Hz
2.25 A
RS-232C
LCD
Weighing cell with two internal calibration weight
Die-cast Aluminum, Stainless Steel, Plastic
<±0.04 mg
8 sec.
10°C to 30°C
35.8 x 24.7 x 33.1 cm
35.8 cm
3.1 in.
8 cm
33.1 cm
6.8 kg
12 VDC
50/60 Hz
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions