missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ P50 Line Thermal Printers

Inkless thermal printer for generating fast and high quality printouts without any noise or vibration. Mettler Toledo P50 Line Thermal Printers are compatible with balances, titrators, moisture analyzers and pH meters.

Supplier:  Mettler Toledo™ 30094674

 View more versions of this product

Catalog No. 01-910-269


Explore available promotions

Description

Description

 

  • Universal printer suitable for documenting results and printing labels
  • Document weighing and testing data on standard strip paper
  • Standard paper slot, 50mm and maximum 60mm
  • Interface: RS232, USB, Ethernet
  • Printing unit: Strip printer, 24 characters/line
  • Speed: 100mm/second
  • Print Unit Durability: 1.5 million lines
  • Dimensions: 315D x 240W x 180mm H (12.4 x 9.4 x 7 in.)

P-58RUE Printer

  • Built-in real-time clock
  • Print application and auto setting detection
  • Alphanumeric sample ID entry and barcode generation
  • Applications: statistics, time and date, totaling, formulation and labeling
  • Connector for optional PowerPac

Order Info

Accessories available separately (Cat. Nos. 01-910-270 through -274).

Specifications

Specifications

315 x 240 x 180 mm
P-58RUE Thermal Printer
Videos
SDS
Documents

Documents

Promotions

Promotions