missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ Ion Selective Electrodes (ISE)
A selection of ISE probes for detecting concentration of various free ions.
Supplier: METTLER TOLEDO™ 51344703
Description
- Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
- ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
- Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
- Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
- Be sure to screw cap tightly immediately after use
- The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
- For storage between measurements and up to three days, store in the appropriate standard
- For long-term storage, refer to specific ISE electrode user manual
- Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
- Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
- Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
- Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
Specifications
For determination of Calcium ions | |
Ion Electrolyte A | |
3.9 ft. | |
1.2 m | |
32° to 104°F | |
2.5 to 11 | |
Polymer matrix | |
Ion-Selective Electrode | |
0.02 to 40100 mg/L |
Fixed 1.2 m BNC Cable | |
4.75 in. | |
120 mm | |
Epoxy Shaft | |
Required Solutions: Reference Electrolyte Ion Electrolyte A - 51344750 Ionic Strength Adjuster - 51344761 | |
Ca2+, F-, S2- | |
perfectION Ca+2 Combination Electrode | |
0°C to 40°C |