missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ pH Plug and Play Glass Titration Electrodes

For direct pH measurements and acid/base titrations in aqueous or non-aqueous media. Mettler Toledo pH Plug and Play Glass Titration Electrodes includes a Plug and Play sensor with integrated sensor chip for secure handling.

Supplier:  Mettler Toledo™ 51109508

 View more versions of this product

Catalog No. 01-911-555


Explore available promotions

Includes: 25mL of reference electrolyte, detachable cable, and quality certificate with unique serial number (all models except DGi114SC, which contains sensor chip)

Description

Description

  • ARGENTHAL™ reference system present
  • Features refillable reference electrolyte
  • Shaft material is made of glass
  • Length, 150mm; Diameter, 12mm

Model DGi101-SC and DGi102-Mini

  • U-glass type membrane glass
  • Diaphragm is ceramic pin
  • Silver ion trap to ensure that the electrolyte is absolutely free from silver ions

DGi111-SC
  • HA-taped type membrane glass
  • Diaphragm is ceramic pin
  • Silver ion trap to ensure that the electrolyte is absolutely free from silver ions

DGi113-SC
  • A41 cylindrical type membrane glass
  • Movable PTFE sleeve junction
  • Integrated glass sleeve for secure fixation in the titration head

DGi115-SC
  • HA-cylindrical type membrane glass
  • Fixed ground glass sleeve junction
  • Silver ion trap to ensure that the electrolyte is absolutely free from silver ions

DGi114-SC
  • HA-cylindrical type membrane glass
  • Movable PTFE sleeve junction

DGi116-Solvent
  • Spherical A41 glass membrane of low resistance for fast and sensitive pH response and chemical resistance
  • Easy-to-clean glass sleeve junction providing a uniform electrolyte flow
  • Gold shielding for efficient electric and static shielding
  • Movable ground glass sleeve junction

DGi117-Water
  • Double junction construction
  • Fixed ground-glass sleeve junction
  • Features Pt1000 temperature sensor
  • Integrated glass sleeve for secure fixation in the titration head
  • Gold shielding against electrostatic effects
  • LoT spherical type membrane glass
  • Spherical glass membrane of low resistance
  • MultiPin™ screw cap for secure connection of combined electrode and temperature probe cable
Specifications

Specifications

S12
Glass
0°C to 100°C
3mol/L KCl
Sensor chip, for aqueous solutions
U Glass
32°F to 212°F
6.39 in.
0.23 in.
Ceramic Pin
0 to 14
pH Plug and Play Electrode
For direct pH measurements and acid/base titrations
ARGENTHAL
DGi102-Mini
0°C to 100°C
162.5 mm
6 mm
Videos
SDS
Documents

Documents

Promotions

Promotions