missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ S900 SevenExcellence™ Dissolved Oxygen/BOD Benchtop Meter
The S900 is a dissolved oxygen(DO)/biological oxygen demand (BOD) meter. It can be expanded with additional modules to measure pH, conductivity, ISE, salinity, TDS, and Redox/ORP. It has an intuitive touchscreen, measurement shortcuts, and can export data to a printer, Excel file, or LIMS system.
$5041.43 - $6896.73
Specifications
Accuracy | ±1 |
---|---|
Accuracy (Concentration) | ±0.1mg/L from 0 to 8; ±0.2mg/L from 8 to 20; ±10% from 20 to 50 |
Range (DO) | 0.000 to 50mg/L (ppm) |
Resolution | 0.001 (display) |
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Product Type | Price | Quantity | ||||
01-910-923
|
METTLER TOLEDO™
30092984 |
Instrument, DO expansion unit, two blank expansion units, uPlace™ electrode holder, cover, LabX™ direct pH PC software | S900-Basic |
Each for $5,041.43
|
|
||||
01-910-924
|
METTLER TOLEDO™
30092986 |
Instrument, InLab OptiOx, DO expansion unit, two blank expansion units, zero oxygen tablets, uPlace™ electrode holder, cover, LabX direct pH PC software | S900-Kit |
Each for $6,893.28
|
|
||||
01-910-925
|
METTLER TOLEDO™
30092987 |
Instrument, InLab OptiOx, DO/BOD expansion unit, two blank expansion units, BOD adapter, zero oxygen tablets, uPlace™ electrode holder, cover, LabX direct pH PC software | S900-BOD |
Each for $6,896.73
|
|
||||
Description
- Dissolved oxygen/BOD meter than can be expanded with additional measurement modules to measure pH, conductivity, resistivity, Redox/ORP, ISFET, ISE, salinity, and TDS
- Easily create measurement and calibration shortcuts
- 7 inch color touch screen with intuitive menu navigation
- Capable of performing polarographic or optical dissolved oxygen measurements
- Determine dissolved oxygen content in samples using the new InLab™ OptiOx digital dissolved oxygen sensors. Combined with the InLab OptiOx, the S900 is also able to quickly and precisely measure biochemical oxygen demand
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Export data to a printer, Excel file, or LIMS system
- Automation available for measurements and cleaning in high-throughput applications
- Manage user permissions and access to ensure data integrity
- Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
- Optional comprehensive qualification package available including IQ/OQ/PQ
Specifications
±1 | |
±0.1mg/L from 0 to 8; ±0.2mg/L from 8 to 20; ±10% from 20 to 50 | |
0.000 to 50mg/L (ppm) | |
0.001 (display) |