missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Supplier:  METTLER TOLEDO™ 51302611

 View more versions of this product

Catalog No. 01-917-134


Explore available promotions

Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Specifications

Specifications

±0.1mV
4 x AA
ISO 9001, ISO 14001
IP 67
-2 to 19.999
InLab 605-ISM Dissolved Oxygen/ temperature electrode; InLab Expert Go-ISM pH / temperature electrode
Meter and Electrode kit, Includes 2 m cable and 2-electrode clip
±0.2°C
0°C to 40°C
±0.002
5
LCD
-1999 to 1999 mV
0.1/0.01/0.001
Dual Channel; pH/ORP/Ion, DO
0.1mV
32°F to 104°F
0.1°C
SDS
Documents

Documents

Promotions

Promotions