Learn More
Micro Essential Lab Hydrion™ Jumbo Single Roll pH Test Paper Dispensers
Hydrion™ Jumbo Size pH Papers are easier to read with larger color charts. The 0.5 in. width of the paper enables clearer and quicker color matching.
$36.53 - $49.90
Specifications
Includes | Reusable dispenser, Matching color chart, 1 roll of pH paper |
---|---|
No. of Tests | 1000 Tests |
Dimensions (L x W) | 15.2 m x 1.3 cm (50 ft. x 0.5 in.) |
Length (English) | 50 ft. |
Length (Metric) | 15.2 m |
Catalog Number | Mfr. No. | pH Range | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | pH Range | Type | Price | Quantity | ||||
14-853-158B
|
Micro Essential Lab
HJ610 |
1 to 11 | Jumbo/Wide-range pH Test Paper |
Each for $44.61
|
|
||||
14-853-158A
|
Micro Essential Lab
HJ600 |
1 to 12 | Jumbo/Wide-range pH Test Paper |
Each for $49.90
|
|
||||
14-853-158E
|
Micro Essential Lab
HJ626 |
3 to 5.5 | Jumbo/Short-range pH Test Paper |
Each for $36.97
|
|
||||
14-853-158C
|
Micro Essential Lab
HJ620 |
3 to 9 | Jumbo/Wide-range pH Test Paper |
Each for $49.90
|
|
||||
14-853-158F
|
Micro Essential Lab
HJ633 |
6 to 8 | Jumbo/Wide-range pH Test Paper |
Each for $36.53
|
|
||||
Description
Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:
- Classroom Demonstrations
- Hospital Laboratories
- General Laboratories
- Industrial Testing
- Food Service
- Safety Testing
- Emergency Testing
- Agricultural Testing
Each carton contains 10 kits, each consisting of a 15-foot roll of test paper and matching color chart. Provides for approximately 1000 tests.
Directions
Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.
Specifications
Reusable dispenser, Matching color chart, 1 roll of pH paper | |
15.2 m x 1.3 cm (50 ft. x 0.5 in.) | |
15.2 m | |
1.3 cm |
1000 Tests | |
50 ft. | |
0.5 in. |
This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.