missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microhematocrit Capillary Tubes

Low-taper wall construction guarantees error less than 1% absolute, 0.4 hematocrit, relative

$18.10 - $19.34

Specifications

Material Glass
Closure Type Tube Sealant
Capacity (Metric) 70 μL
Diameter (Metric) Inner 0.11 to 0.12 cm
Length (Metric) 75 mm
View More Specs

Products 2
Catalog Number Mfr. No. Closure Color Product Type Price Quantity  
Catalog Number Mfr. No. Closure Color Product Type Price Quantity  
22-362566
Accessories View Documents
N/A Red Microhematocrit Heparinized Capillary Tube
Pack of 200 Each for $18.10
Case of 5 Pack for $90.50
 
22-362574 Edge
Accessories View Documents
N/A Blue Microhematocrit Non-heparinized Capillary Tube
Pack of 200 Each for $19.34
Case of 5 Pack for $96.70
Edge
 
Description

Description

Low-taper wall construction guarantees error less than 1% absolute, 0.4 hematocrit, relative

  • Ends can be sealed by sealing clay or flame
  • Manufactured from low-taper, soft glass
  • Red band on tube indicates heparinization; blue band indicates nonheparinized tube
  • Interior surface of heparinized tubes is evenly coated with ammonium heparin (4 to 7 USP units), which will not interfere with sodium determination
  • Taper does not exceed 0.0254mm in 75mm
  • Available plain or heparinized with not less than 2 USP units of ammonium heparinate
  • Color-coded tube tips and labels
  • Packaged in Fisher Scientific™ shaker-top vials for ease in dispensing

Order Info

Length: 75mm ±0.02mm, Inner diameter: 1.1 to 1.2mm, Wall: 0.2mm ±0.02mm, Capacity: 70μL, 200 tubes per vial

Specifications

Specifications

Glass
70 μL
75 mm
0.043 to 0.047 in.
Tube Sealant
0.11 to 0.12 cm
2.9 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'