missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and PTFE/Silicone/PTFE Septa Unassembled Component Kits
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
$84.57 - $84.57
Specifications
Closure Color | Silver |
---|---|
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass (Type 1) |
Pre-slit | No |
Catalog Number | Mfr. No. | Marking Spot | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Marking Spot | Price | Quantity | |||||
15-111-562
|
DWK Life Sciences
W111240A |
Yes |
Pack of 100 Each for $84.57
|
|
|||||
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications
Silver | |
12 mm | |
No | |
PTFE, Silicone, PTFE | |
MicroLiter | |
Crimp Cap | |
11 mm |
Clear | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Aluminum | |
32 mm |