missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Micronova™ Floor Drain Brush and Handle

A stiff bristle, replaceable brush head and threaded plastic handle, specifically designed for cleaning floor drains. The brush head features black bristles for color coding and the handle is printed with 'For Floor Drain Use Only' to keep separate from other cleaning brushes.

Supplier:  Micronova™ BRBL46

 View more versions of this product

Catalog No. 19-435-002


Explore available promotions

Description

Description

The Micronova Floor Drain Brush and Handle is specifically designed for cleaning floor drains. The black bristle Floor Drain brush features a threaded end for use with the Floor Drain Handle.

  • Floor drain brush with stiff black bristles
  • Handles are printed with 'For Floor Drain Use Only'
  • Clear distinction from other cleaning brushes
  • 4 inch (10 cm) diameter brush head
  • Threaded end brush and handle for easy replacement
Specifications

Specifications

Drain Brush with Acme Thread
Stiff
Acme Thread
Keep at ambient temperature
3 in.
Reusable
Brush head
15.2 cm
4 in.
Polyester
Plastic
Non-sterile
Black
7.6 cm
For Cleaning Floor Drains
6 in.
Chemicals
10.2 cm
Videos
SDS
Documents

Documents

Promotions

Promotions