missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Microplate Advanced Vortex Mixers
Designed for shaking microplates or tubes for strong, consistent mixing action.
$1695.00 - $1695.00
Specifications
Orbit | 3.9 mm |
---|---|
Speed Range | 300 to 2500 rpm |
Product Type | Microplate Vortex Mixer |
Plug Type | US Plug |
Dimensions (L x W) | 10.5 x 5.4 in. (26.7 x 13.7 cm) |
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
02-216-101
|
Fisherbrand™
80863042 |
120 V |
Each for $1,695.00
|
|
|||||
Description
Standard Model
- Variable speed analog mixer design for continuous duty
- High speed and small orbit is optimal for mixing microplates
- Choose from two modes: Touch mode for mixing tubes when the cup head is depressed; On mode when using the microplate attachment for continuous operation
- Controls: 3-way power switch; speed knob: variable 1–10 dial marks
- 5-year warranty
- Ideal for applications that demand repeatable results
- Touchpad controls
- LED display
- Accurate speed and time results
- Choose from two modes: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
- Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
- Timer displays elapsed time or can be programmed to a user-defined time limit
- Timer will shut off when time reaches zero
- 5-year warranty
Specifications
3.9 mm | |
Microplate Vortex Mixer | |
10.5 x 5.4 in. (26.7 x 13.7 cm) | |
26.7 cm | |
13.7 cm |
300 to 2500 rpm | |
US Plug | |
10.5 in. | |
5.4 in. | |
Cup head, single microplate holder, 3-wire cord and plug |