missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectroline™ Microprocessor-Controlled UV Crosslinkers
Produce publication-quality results every time
Supplier: Spectroline™ XL1000
Description
Produce publication-quality results every time
- Covalently bind nucleic acids to membranes in 30 seconds or less following Southern, Northern, or dot blotting, and colony/plague lifts
- Eliminate PCR† contamination
- Four operating modes: Optimal Crosslink mode delivers energy doses of 120mJ/cm2; Energy mode varies dosage from 100μJ/cm2 to 0.9999J/cm2; Time mode used for UV-induced gel polymerization, drying and sanitization; and Intensity mode permits continuous operation and provides accurate intensity readout
- Large LED display and built-in “Help” messages guide user through operations
- Programmable memory stores recently entered conditions—repetitive procedures begin with just the push of the START button
- Internal photo sensor measures only true shortwave UV radiation to ensure precise energy dosage to samples
- Individually calibrated and certified with safety interlock and UV-blocking door window
- Spectrolinker™ Series features anodized aluminum housing for corrosion resistance; Select™ Series offers painted sheet metal housing
Specifications
LED | |
120V | |
7.5 in. | |
19.1 cm | |
Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts | |
7 in. | |
17.8 cm | |
Anodized Aluminum | |
254 nm | |
7.9 kg |
60 Hz | |
9 in. | |
22.9 cm | |
120V 60Hz | |
10.5 in. | |
26.7 cm | |
Five 8w, 254nm uv tubes | |
XL-1000 | |
17.5 lb. | |
13.5 in. |