missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microscope Eyepiece Digital Camera

Microscope Eyepiece Digital Camera with 23.2 diameter and compact size easily extends to C- or CS-Mount camera

Catalog No. 03000040


Explore available promotions

Description

Description

  • Easy to extend to C or CS- Mount camera
  • High-quality camera with Aptina CMOS sensor
  • Auto white balance and auto-exposure; Brightness, contrast, chroma, and saturation can be adjusted
  • High-speed USB2.0 interface and high frame rate video display keep the screen smooth without interruption
  • With advanced video & image processing application
  • Custom programmable with SDK provided
  • Frame Rate:
    • 5 at 600 x 1200
    • 7.5 at 1280 x 1024
    • 7.5 at 1280 x 960
    • 20 at 800 x 600

Hardware

  • Spectral Range: 380 to 650nm (with IR-filter)
  • White balance: Auto
  • Capture/Control API: Native C/C++, Direct show, Twain
  • Recording System: Still Picture and Movie
  • Cooling System: Natural

Operating Environment

  • Operating Temperature: -10℃ to 50℃
  • Storage Temperature: -20℃ to 60℃
  • Operating Humidity: 30 to 80%RH
  • Storage Humidity: 10 to 60%RH
  • Power Supply: DC 5V over PC USB Port

Operating System:

  • Support Microsoft  Windows  XP / Vista / 7 /8 (32 and 64 bit)
  • OS X (Mac OS X), Linux

PC Requirements:

  • CPU: Equal to Intel Core2 2.8GHz or Higher
  • Memory: 2GB or More
  • USB port: USB2.0 High-speed Port
  • Display: 17 in or Larger
Specifications

Specifications

5 years optical and mechanical, 1 year electrical from date of purchase
Videos
SDS
Documents

Documents

Promotions

Promotions