missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Microscope Slide Glass Coverslips
Microscope Slide Glass Coverslips useful for holding specimens flat and in place for observation under the microscope.
$9.38 - $9.38
Specifications
Product Type | Coverslip |
---|---|
Material | Glass |
For Use With (Application) | Holding specimens flat for observation |
Quantity | 100 Pk. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
S13945
|
Eisco™
BI0094C |
22 x 22 mm |
Pack of 100 Each for $9.38
|
|
|||||
Description
- Made from clear and optically-true glass
- Uniform in size
- Free from scratches and striations
- Packed in plastic box for easy handling
- Edges: 90°, Cut
- Frosted: Not Frosted
- Precleaned: No
Specifications
Coverslip | |
Glass | |
Holding specimens flat for observation | |
100 Pk. |