missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Microscope Slides with Clipped Corners
Designed for ease of use
$77.12 - $107.79
Specifications
Thickness (Metric) | 1 mm |
---|---|
Length (Metric) | 25 mm |
Width (Metric) | 75 mm |
Corner Style | Clipped |
Quantity | 144 Pk., 10 Pk./Cs. |
Catalog Number | Mfr. No. | Frosted | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frosted | Price | Quantity | |||||
22-038-101
|
N/A | Not Frosted |
Gross of 144 Each for $77.12
Case of 10 Gross for $771.20
|
|
|||||
22-038-100
|
N/A | SuperFrost |
Gross of 144 Each for $107.79
Case of 10 Gross for $1,077.90
|
|
|||||
Description
- Consistent, 45° clipped corners provide excellent cleanliness, resist sticking, and ease handling
- Size: 25 × 75 × 1mm
Specifications
1 mm | |
75 mm | |
144 Pk., 10 Pk./Cs. |
25 mm | |
Clipped |