missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Miller™ D-Bolt Anchor
Unique, compact D-shape bolt design prevents rollout
Supplier: Honeywell™ NTH415
Description
Unique compact D-shape bolt design prevents rollout. Easily mounted in any horizontal or vertical position. Perfect for use with Manyard™ Shock Absorbing Lanyards or Miller retractable lifelines. Complete assembly package (single attached fastener with nut and washer) included for quick installation. Meets OSHA and ANSI standards. 1/2 in. diameter (1.2cm) bolt. Forged steel construction with cadmium/zinc plating.
Order Info
Minimum 5000 lb. (2268kg) tensile strength.
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359.1 requirements.
Specifications
3.5 x 1.5 in. (8.89 x 3.81 cm) | |
1.5 in. | |
D-bolt anchor | |
Cadmium-Zinc Plating | |
5000 lbf. |
0.5 in. D-bolt with lockwasher and nut | |
3.5 in. | |
3.81 cm | |
OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32, ANSI Z359 | |
8.89 cm |