missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell Miller™ H500 Safety Harness Series
Synthesizes safety, quality and comfort. The harness is designed around ergonomic safety, usability, style and performance, aiming to keep workers safe, supported and make their jobs easier.
Supplier: Honeywell H5CC311123
Description
- Specially formulated webbing flexes to accomodate movement and body contours for optimum comfort around legs and shoulders
- Highly breathable, lightweight, ergonomic shoulder/back padding minimizes overhead muscular fatigue
- Keeps workers drier and cooler
- Robust and ergonomic pressure-relief waist pad with adequate foam density for optimum lumbar support
- Smart anti-tangle for hassle-free donning experience
- User friendly resettable lanyard keepers
- Clear identifiable smart impact indicators for easier inspection
- Rated for up to a 420 lb. weight capacity
Specifications
2.03 kg | |
Tongue leg buckles | |
2X-Large | |
Nylon, Steel | |
Anchorage connector, Self-retracting lifeline, Lanyard |
Full body harness | |
4.47 lb. | |
Mating chest buckles | |
Front and side | |
OSHA 1926.502, ANSI Z359.11, CSA Z259.10 |