missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miller™ MiniLite™ Self-Retracting Fall Limiters
Compact, self-retracting lanyard with a braking system activates quickly to limit a free fall
$509.63 - $509.63
Specifications
| Certifications/Compliance | ANSI Z459.1, ANSI A10.14, CSA Z259.2, CE, OSHA |
|---|---|
| Length (English) | 11 ft. |
| Length (Metric) | 3.3 m |
| Product Type | MiniLite fall limiter |
| Load Bearing Capacity (English) | 310 lb. |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
19-071-630
|
North Safety Products
FL111Z7/11FT |
Steel twist lock carabiner |
Each for $509.63
|
|
|||||
Description
By limiting the fall, the risk of injury is minimized and any necessary rescue is simplified.
- Interior, frame, and components are corrosion-resistant stainless steel and thermoplastic, protected by a high-impact outer cover
- Visual load indicator
- Tamperproof, forged-steel, locking snap hook with a 0.75 in. (1.9cm) gate opening at the lanyard end
- Wide range of anchorage connectors
- 1 in. (2.5cm) polyester webbing rolls out to 11 ft. (3.4m); retracts to 18 in. (46cm)
No annual factory recertification is required unless unit is involved in a fall.
Order Info
Maximum working load: 310 lb. (141kg).
Compliance
Meet ANSI™ Z359-2007; CSA Z259.2; CE; and all OSHA standards.
Specifications
| ANSI Z459.1, ANSI A10.14, CSA Z259.2, CE, OSHA | |
| 3.3 m | |
| 310 lb. |
| 11 ft. | |
| MiniLite fall limiter | |
| 140.61 kg |