Learn More
MilliporeSigma™ Milli-Q™ Water Purification System
Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly.
$30440.00 - $43593.03
Catalog Number | Mfr. No. | Model | Flow Rate | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Flow Rate | Price | Quantity | ||||
ZIQ7010T0
|
MilliporeSigma™
ZIQ7010T0C |
IQ 7010 | Up to 2 L/min. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ZIQ7015T0
|
MilliporeSigma™
ZIQ7015T0C |
IQ 7015 | Up to 2 L/min. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ZIQ7003T0
|
MilliporeSigma™
ZIQ7003T0C |
IQ 7003 | Type II: 3 L/hr.; Type I: up to 2 L/min. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
ZIQ7005T0
|
MilliporeSigma™
ZIQ7005T0C |
IQ 7005 | Type II: 3 L/hr.; Type I: up to 2 L/min. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Made-to-measure dispensing
- Choose the speed needed: From drop-by-drop to up to 2 L/min
- Precision filling: Avoid intermediary containers with Assisted Dispense mode on the Q-POD™ unit for a drop-by-drop finish
- Walk-away filling: Program the final volume and continue working with Volumetric Dispense mode
- Twist the dispense wheel, tap the touchscreen menu to set the volume or speed, or try the foot pedal option
for hands-free filling - Monitor continuously: Key quality parameters are always visible onscreen during dispensing for full confidence in water quality
- Choose from a wide range of application POD-Paks for water quality adapted to specific needs
- Smartphone-like touchscreens allow intuitive use, even while wearing gloves
- Program the interface to personalize for th specific needs of each lab
- Easily create individual reports and dispense reports, determine average water quality over a specific time range, and even allocate costs for shared resources
- Rapidly retrieve data: View data directly onscreen or export it via a convenient USB port located on each POD
- Scan a report's QR code to easily send the pdf
- Onscreen, graphic instructions guide users through consumable changes and help manage alerts and alarms
DIGITAL SERVICES SIMPLIFY SYSTEM CARE AND ASSURE PRODUCTIVITY
MyMilli-Q™ Remote Care is a unique online monitoring and service feature that provides:
- Remote access to your system and its data
- Automatic notifications, by email or SMS, in case of an alert or alarm
- Faster service with remote diagnostics and repair possible
- Simplified data management and advanced traceability that eases audit and accreditation processes
Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site