missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SciMatCo™ Mini Stak-a-Cab™ Combination Acid/Flammables Cabinet
Protect your workers from acids and flammables. A SciMat™ Mini Stak-a-Cab™ allows for safe, compatible organization of your laboratory chemicals.
$2007.03 - $2007.03
Specifications
| Depth (Metric) Exterior | 36.8 cm |
|---|---|
| Color | Gray |
| Depth (English) Exterior | 14.5 in. |
| Height (English) Exterior | 17 in. |
| Material | Wood (Plywood) |
| Catalog Number | Mfr. No. | Door Style | Certifications/Compliance | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Door Style | Certifications/Compliance | Price | Quantity | ||||
|
19-139-848
|
SciMatCo™
SC9043 |
Self-close, Manual-close | NFPA, OSHA, UL listed, UFC |
Each for $2,007.03
|
|
||||
Description
- Constructed of 1 in. multi-ply exterior-grade plywood
- Individual cabinet is designed for stacking or as stand-alone unit for laboratory bench
- Cabinet floor constructed as 2 in. liquid tight trough meeting OSHA requirement for secondary containment
- Cabinet supplied with internal metal lock on flammable side and plastic hasp and padlock on corrosive side
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code standards
- Functions as two cabinets in one
- UL listed
- Capacity: Acid: 4 x 2.5L; Flammable: 4 x 1 gal.
- Exterior dimensions: 31W x 17H x 14.5 in. D
- Gray
Specifications
| 36.8 cm | |
| 14.5 in. | |
| Wood (Plywood) | |
| 31 in. | |
| 43.1 cm | |
| Acid: 4 x 2.5 L; Flammable: 4 x 1 gal. | |
| Epoxy |
| Gray | |
| 17 in. | |
| Combination Acid/Flammables Storage Cabinet | |
| Acids/Flammables | |
| Internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side | |
| 2 | |
| 78.7 cm |