missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Applied Biosystems™ MiniAmp™ Plus Thermal Cycler DFS Item

The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.

Supplier:  Applied Biosystems™ A38077

 View more versions of this product

Catalog No. A38077


Explore available promotions

Includes: Thermal Cycler plus 3 yr. extended warranty

Description

Description

Key features include:

  • VeriFlex blocks—three independent temperature zones for PCR optimization
  • Easy to use—intuitive touch-screen user interface
  • Cloud-enabled—conveniently access your instrument anytime, anywhere with Thermo Fisher Connect
  • Fast replacement of instrument in case of breakdown
  • Minimize instrument downtime by troubleshooting with experienced Technical Support teams

Rapid Exchange (REX) extended warranty

Add warranty coverage to your existing manufacturer’s limited warranty with the Rapid Exchange (REX) extended warranty. If your instrument needs repair, just call our Support Center, and we’ll send you a factory-certified, refurbished, replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to the replacement unit.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

Certain exclusions apply. Contact your Service and Support Representative for details.

Specifications

Specifications

±0.25°C (35°C to 99.9°C)
High-throughput Compatible
≤0.5°C (20 sec. after reaching 95°C)
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
100/240 V
5 in. Color TFT LCD Touchscreen
3 Year REX Extended Warranty
PCR
500 W
System + 3 yr REX ext warranty
96-well, 3-Zone VeriFlex Block
MiniAmp Thermal Cycler including country-specific power cord

Applied Biosystems GeneAmp plastics consumables
Fast, Standard
96-well, 0.2 mL
Applied Biosystems™
Thermal Cycler
0°C to 100°C
USB, Wi-Fi, Ethernet
3.5°C/sec. (Block), 2.7°C/sec. (Sample)
13 lb. (5.9 kg)
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.