missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Miniature Flexible Human Skeleton, 8 in.
Miniature Flexible Human Skeleton includes realistic details and is perfect for individual or small group work.
Supplier: Eisco™ AMCH1062AS
Description
- 8 in. human skeleton replica mounted on a plastic base for easy display
- Arms and legs are attached by threaded studs with nuts to allow for flexibility
- Knees, ankles, elbows and wrists are movable joints
- Includes a removable skull cap
- Features realistic details and textures that are ideal for basic examination of the human skeleton
- Made of durable and sturdy polymer
- Model is washable and easy to clean to withstand years of handling
- Base measures 4.5 x 4.5 in.
Specifications
Model, Skeleton | |
4.5 x 4.5 in. (Base) | |
8 in. | |
Removable Skull Cap | |
Base |
White | |
Basic Examination of the Human Skeleton | |
20 cm | |
Polymer |