missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Minigrip™ Protex-Ray™ Clear Film Disposable X-Ray Cassette Covers
Helps reduce the risk of contamination when handling cassettes for portable Xx-rays
$809.29 - $858.94
Specifications
Disposable | Single-use |
---|---|
Product Type | X-Ray Cassette Cover |
Color | Clear |
For Use With (Application) | Ideal for ICU and CCU situations where the cassette has to be placed properly |
Catalog Number | Mfr. No. | Width (English) | Height (English) | Height (Metric) | Width (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Height (English) | Height (Metric) | Width (Metric) | Price | Quantity | ||
22-310-045
|
Minigrip™
UFXCC1012 |
10 in. | 12 in. | 304.8 mm | 254 mm |
Case of 500 Each for $809.29
|
|
||
22-310-043
|
Minigrip™
UFXCC1417 |
14 in. | 17 in. | 431.8 mm | 355 mm |
Case of 500 Each for $858.94
|
|
||
Description
- Acts as an “Invisible Shield” against damage to x-rays
- Use it as an alternative to pillow case linings, plastic trash bags and other make-shift cassette covers that do not fit the cassette properly
- Constructed of Micro-Tex™ — a new, specially formulated, tough poly film that provides secure, slip-free handling, transporting and stacking while invisible on X-ray film
- Field-tested with digital densitometers, 100% radiolucent
- Each size comes in convenient self-dispensing boxes
Ideal for:
- ICU and CCU situations where the cassette has to be placed properly
- Emergency room traumas where excess fluids may flood the cassette
- Hand surgery in the sterile field of an operating room
- Post reduction X-rays of fractures where wet plaster can be messy
Order Info
Packaging is 100 per dispenser box, 5 boxes/case.
Specifications
Single-use | |
X-Ray Cassette Cover | |
Clear | |
Ideal for ICU and CCU situations where the cassette has to be placed properly |