missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Minimum Essential Medium Eagle, Liquid
Incorporates higher amino acid concentrations for the cultivation of fastidious cells
Supplier: MP Biomedicals™ 091210254
Description
MEM, originally prepared by Harry Eagle, is one of the most popular cell culture media. Upon his attempts to cultivate normal mammalian fibroblasts and certain HeLa cell subtypes, it was revealed that the nutritional needs of these cell types could not be met by BME. Further studies led to the development of MEM from MP Biomedicals incorporating specific modifications such as higher amino acid concentrations for the cultivation of fastidious cells.
- MEM from MP Biomedicals may be used to support the growth of cells in monolayers, in suspension and wide variety of other cell types with proper supplementation.
- Available with either Earle's or Hank's salts.
Specifications
0 to 5°C | |
Sterile | |
No Glutamine | |
500 mL |
Minimum Essential Medium Eagle's | |
Earle's Balanced Salt Solution (EBSS), Sodium Bicarbonate | |
6.9 to 7.3 |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.