missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Mixing Faucet
This Mixing Faucet is a standard Laboratory H/C water faucet.
Description
- Deck mounted
- Chrome plated brass with 8 in. swivel gooseneck
- Valves are self-contained units with replaceable stainless steel seats
Specifications
Not Autoclavable | |
Chrome-plated Brass | |
Four-arm Handles | |
6.7 in. | |
12.2 in. |
Chrome | |
Gooseneck Mixing Faucet | |
1 Ea. | |
17.1 cm | |
31.1 cm |