missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ MixMate™ Tube Holder

The MixMate™ Tube Holder is for holding reaction vessels for mixing small volumes.

Supplier:  Eppendorf™ 022674048

 View more versions of this product

Catalog No. 05414103


Explore available promotions

Description

Description

  • High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed Whisper quiet operation to benefit the work environment
Specifications

Specifications

1.5/2.0 mL
Polypropylene
White
24
Tube Holder
23 x 17 cm (9.1 x 6.7 in.)
MixMate™, 24 x 1.5 mL or 2.0 mL Reaction Vessels
1 Ea.
SDS
Documents

Documents

Promotions

Promotions