missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Mobile Wire Shelving Security Unit with 2 Intermediate Shelves

Keeps sensitive items safe from loss or pilferage.

Supplier:  Fisherbrand™ FSSEC2436NS4M

 View more versions of this product

Catalog No. 13460224


Explore available promotions

Description

Description

  • Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory
  • Each door opens 270° and can be secured along the sides of the unit
  • Shipped knocked down to save on freight costs
  • Assembles in minutes
  • Units include four shelves, two of which must be used as the top and bottom shelves of the unit
  • Includes four 5 in. diameter casters with plated finish and polyurethane tread (two swivel and two swivel with brakes)
Specifications

Specifications

27.3 in.
27.3 x 40.75 x 68 in.
172.5 cm
40.75 in.
150.7 lb.
69.2 cm
Autoclavable
900 lb.
Stainless Steel
Mobile Wire Shelving Security Unit
Storage and Transport
68 in.
68 kg
408 kg
4
103.5 cm
Silver
Videos
SDS
Documents

Documents

Promotions

Promotions